3PH VENTILATED 480V PRI AL 150C RISE 15KVA 240/(1

Item #: 0202681

Cat #: T48LH2D15

UPC: 708281053851

Company wide:
0 in stock
Documents & Guides
No Documents Available
T48LH2D-15 480-240/120 15KVA

Overview

T48LH2D-15 480-240/120 15KVA
Also known as: 708281053851, T48LH2D15, FPET48LH2D15

Specifications

Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Volt Amps: 15kVA
Primary Voltage: 480 Delta