Category 6, Riser, 23/4-Pair, Blue, 1000' Reel

Item #: 0202678

Cat #: 30129-8-BL3

UPC:

Company wide:
0 in stock
Documents & Guides
Category 6 Indoor F/UTP Riser Cable, 4 Pair, 1000ft Reel, Blue

Overview

Category 6 Indoor F/UTP Riser Cable, 4 Pair, 1000ft Reel, Blue

Category 6 F/UTP is tested from 1 to 555 MHz and UL verified Category 6. REACH and RoHS 2 compliant and has proven shield technology to improve RFI and EMI performance. Applications include Ethernet, video, HDBaseT, PoE +and more. Made in USA.

Also known as: 30129-8-BL3, 423CMRCAT6STPBLHIT

Specifications

Gauge: 23 AWG
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 23 AWG
Shielding: Unshielded
Conductors: 4 Pair