Category 6+, Riser, 23/4-Pair, White, 1000' Reel, Shielded

Item #: 0202648

Cat #: 6T-272-4A

UPC:

$ 0.64 FT
Company wide:
41,000 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6+, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 500MHZ, 300V - White - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6+, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 500MHZ, 300V - White - Reel Length: 1000 ft.

Category 6+ ScTP (F/UTP) cable, with guaranteed performance out to 500 MHz, exceeds ANSI/TIA-568-C.2 for CAT 6 cables. The cable is UL Verified CAT 6 and has a typical Alien Crosstalk margin of 18 dB. The cable can be used for 10GBASE-T applications for up to 55 meters per ANSI/TIA/EIA-TSB-155.

Also known as: 6T-272-4A, 423CMRCAT6+STPWHT

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Shielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Shielded