16 AWG MTW, Light Blue, 500'

Item #: 0202647

Cat #: 16MTWSTRLTBLUX500

UPC: 029892006983

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Light Blue, 600V, Machine Tool Wire, 500' Spool.
Also known as: 029892006983, 16MTWSTRLTBLUX500

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 16 AWG