LED High Bay, 150W, 24000L, 4000K, 120-277V

Item #: 0202645

Cat #: IBG 24L MVOLT

UPC: 194994009085

$ 374.99 EA
Company wide:
12 in stock
Documents & Guides
LED High Bay, 150W, 120-277, 0-10V Dimming, Lumens: 24000, Color Temperature: 4000K, Gloss White Finish

Overview

LED High Bay, 150W, 120-277, 0-10V Dimming, Lumens: 24000, Color Temperature: 4000K, Gloss White Finish

Ideal one-for-one replacement of conventional HID and fluorescent high bay systems. Applications include warehousing, manufacturing, gymnasiums, and other large indoor spaces with mounting heights up to 60'.

Also known as: 194994009085, IBG 24L MVOLT, LITIBG24LMVOLT

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 150
Lumens: 24000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Wattage: 150
Length: 24 in , 2 ft
Color: White
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Lumens: 24000
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277