2P3W, 15A 125V AC, NEMA 5-15R, 240 joules/15KA per mode, Almond

Item #: 0202616

Cat #: HBL5262ALSA

UPC: 783585436081

Call for price
Company wide:
0 in stock
Documents & Guides
15A 125VOLT LIGHT ALMOND

Overview

15A 125VOLT LIGHT ALMOND

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.

Also known as: 783585436081, HBL5262ALSA, KELHBL5262ALSA

Features & Benefits

  • Automatic self-grounding staple
  • Distinctive surge symbol provides quick identification
  • Power-on indicator light verifies that power is available
  • Alert alarm sounds when surge protection is no longer functioning

Specifications

Color: Almond
NEMA Configuration: 5-15R
Color: Almond
NEMA Configuration: 5-15R