Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0202603
Cat #: 200PS23130V
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 3080, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 15675* *** Discontinued ***

Overview

Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 3080, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 15675* *** Discontinued ***
Also known as: 200PS23130V, LDV200PS23130V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 130
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 3080
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Lumens: 3080
Light Technology: Incandescent
Shape: PS30 (Pear Straight)
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 200

Customer Reviews

No reviews for this product
(0)