Safety Switch, Double Throw, Heavy Duty, 200A, 240VAC, NEMA 3R

Item #: 0202591

Cat #: DT224FRK

UPC: 782113614014

$ 7256.98 EA
Company wide:
0 in stock
200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r

Overview

200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Also known as: 782113614014, DT224FRK, CUTDT224FRK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R