5000 Raceway Cover

Item #: 0202573

Cat #: 5000CWH

UPC: 786776050042

$ 4.88 FT
Company wide:
152 in stock
Non-Metallic, Cover, 5000 Series. Size: 8' Length, 5-1/4" Width. PVC, White.

Overview

Non-Metallic, Cover, 5000 Series. Size: 8' Length, 5-1/4" Width. PVC, White.

Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.

Also known as: 786776050042, 5000CWH, WMD5000CWH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White