5000 Raceway Base Coupling

Item #: 0202569

Cat #: 5001

UPC: 786776050080

$ 3.28 EA
Company wide:
26 in stock
Non-Metallic, Base Coupling, 5000 Series. Size: 2-13/16" Width, 4-9/16" Length. PVC, Ivory

Overview

Non-Metallic, Base Coupling, 5000 Series. Size: 2-13/16" Width, 4-9/16" Length. PVC, Ivory

Use for aligning base sections.

Also known as: 786776050080, 5001, WMD5001

Specifications

Length: 4 9/16 in
Color: Ivory
Material: PVC
Length: 4 9/16 in
Material: PVC
Color: Ivory