
Low-Voltage Blank Plate, 5000 Series, PVC, White
Item #: 0202566
Cat #: 5005WH
UPC: 786776050233
$ 4.50 EA
Company wide:
1
in stock
Documents & Guides
Non-Metallic, Low-Voltage Blank Plate, 5000 Series. Size: 4-7/32" Length, 1-1/2" Width. PVC, White
Overview
Non-Metallic, Low-Voltage Blank Plate, 5000 Series. Size: 4-7/32" Length, 1-1/2" Width. PVC, White
Blanks entire low-voltage recess in device plate. For use with 5007C-1AXX only.
Also known as: 786776050233, 5005WH, WMD5005WH
Specifications
| Width: | 1 1/2 in |
| Length: | 4 7/32 in |
| Color: | White |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 4 7/32 in |