Internal Wire Guard, 5000 Series, Non-Metallic, Ivory

Item #: 0202563

Cat #: 5006A

UPC: 786776050110

$ 3.06 EA
Company wide:
2 in stock
Non-Metallic, Internal Wire Guard, 5000 Series. Size: 4-19/32" Length, 1-1/2" Width, 23/32" Height. PVC, Ivory

Overview

Non-Metallic, Internal Wire Guard, 5000 Series. Size: 4-19/32" Length, 1-1/2" Width, 23/32" Height. PVC, Ivory

Use inside the base. Protects inside wires and cables from gap behind butted cover sections. Installed when the 5006 Cover Clips are not used.

Also known as: 786776050110, 5006A, WMD5006A

Specifications

Width: 1 1/2 in
Color: Ivory
Material: PVC
Length: 4 19/32 in
Height: 23/32 in
Width: 1 1/2 in
Material: PVC
Height: 23/32 in
Color: Ivory
Length: 4 19/32 in