5000 Raceway Left End Cap

Item #: 0202557

Cat #: 5010LWH

UPC: 786776050271

$ 4.35 EA
Company wide:
13 in stock
Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, White

Overview

Non-Metallic, Left End Cap, 5000 Series. Size: 5-29/32" Length, 1-3/16" Width, 5/16" Depth. PVC, White

Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.

Also known as: 786776050271, 5010LWH, WMD5010LWH

Specifications

Width: 1 3/16 in
Length: 5 29/32 in
Depth: 5/16 in
Color: White
Width: 1 3/16 in
Depth: 5/16 in
Length: 5 29/32 in
Color: White