
$ 9.97 EA
Company wide:
3
in stock
Documents & Guides
Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, White.
Overview
Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, White.
Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.
Also known as: 786776050301, 5017CWH, WMD5017CWH
Specifications
| Color: | White |
| Length: | 5 5/16 in |
| Width: | 1-5/8 in |
| Color: | White |
| Width: | 1-5/8 in |
| Length: | 5 5/16 in |