8 AWG THHN/THWN-2 Stranded Copper, Green, 5000'

Item #: 0202551

Cat #: 8THHNCSTRGREX5000

UPC: 048243231447

$ 0.77 FT
Company wide:
38,918 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243231447, 8THHNCSTRGREX5000

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Length: Cut to Length, 5000 ft
Conductors: 1
Stranding: Stranded