STAINLESS STEEL

Item #: 0202534
Cat #: 121413 SS
UPC: 78205100103
Call for price
Company wide:
0 in stock
Documents & Guides
B-Line Series 121413 Stainless Steel 600 Volt 20 Amp 3-Phase 13-Jaw CT Rated Single Meter Socket

Overview

B-Line Series 121413 Stainless Steel 600 Volt 20 Amp 3-Phase 13-Jaw CT Rated Single Meter Socket
Also known as: 78205100103, 121413 SS, CIR121413SS

Specifications

Phase: 3
Amps: 20
Type: OH/UG
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Sockets: 13
Phase: 3
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Amps: 20
Volts AC: 600
Sockets: 13

Customer Reviews

No reviews for this product
(0)