MS165-32 Manual Motor Starter

Item #: 0202497

Cat #: MS165-32

UPC: 013614486085

$ 657.46 EA
Company wide:
5 in stock
Documents & Guides
Overload Protection – Trip Class 10, Phase Loss Sensitivity, Disconnect Function, Temperature Compensation From -25 … +60 °C, Adjustable and Sealable Current, Setting For Overload Protection, Suitable for Three- And Single-Phase Applications, Trip-Free Mechanism, Status Indication for Short-Circuit Trip, Clear Switch Position Indication ON/OFF/TRIP, Lockable Handle

Overview

Overload Protection – Trip Class 10, Phase Loss Sensitivity, Disconnect Function, Temperature Compensation From -25 … +60 °C, Adjustable and Sealable Current, Setting For Overload Protection, Suitable for Three- And Single-Phase Applications, Trip-Free Mechanism, Status Indication for Short-Circuit Trip, Clear Switch Position Indication ON/OFF/TRIP, Lockable Handle

Manual motor starters, also known as motor protection circuit breakers (MPCBs) or manual motor protectors (MMPs), are electromechanical protection devices for the main circuit. They are mainly used to switch motors ON/OFF manually and to provide fuseless protection against short-circuit, overload and phase failures. Fuseless protection saves costs, space and ensures a quick reaction under short-circuit condition by switching the motor off within milliseconds. Starter combinations are setup together with contactors and are available with screw or Push-in Spring terminals.

Also known as: 013614486085, MS165-32, ABBMS16532

Specifications

Type: Manual Motor Starter
Type: Manual Motor Starter