Locking Flanged Inlet, 20A, 125/250V, 3P4W

Item #: 0202488

Cat #: 2415

UPC: 078477806265

$ 43.25 EA
Company wide:
4 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L14-20P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

20 Amp, 125/250 Volt, NEMA L14-20P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Leviton® industry leading locking devices, such as our Black & White® line of industrial grade plugs and connectors and our V-0-Max™ line of industrial grade flush receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Also known as: 078477806265, 2415, LEV2415

Specifications

Type: Grounding, Receptacle, Inlet
Mounting: Flange
Volts AC: 120, 240
Amps: 20
Color: White
NEMA Configuration: L14-20R
Type: Grounding, Receptacle, Inlet
Volts AC: 120, 240
Color: White
Mounting: Flange
Amps: 20
NEMA Configuration: L14-20R