ITO RLT10K

Item #: 0202447

Cat #: RLT10K

UPC: 617209998511

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

ITO RLT10K
Also known as: 617209998511, RLT10K, ITORLT10K

Specifications

Color: Green
Depth: 18 in
Height: 24 in
Material: Polyethylene
Width: 18 in
Lid Included: Yes
Color: Green
Height: 24 in
Width: 18 in
Depth: 18 in
Material: Polyethylene
Lid Included: Yes