Solar Label, 3.75" x 2.5", Orange

Item #: 0202433

Cat #: 596-00496

UPC: 089306354406

$ 125.77 EA
Company wide:
0 in stock
Documents & Guides
Solar Label, WARNING ELECTRICAL SHOCK HAZARD…DC VOLTAGE, 3.75" x 2.5", V, Orange/White, 50/roll

Overview

Solar Label, WARNING ELECTRICAL SHOCK HAZARD…DC VOLTAGE, 3.75" x 2.5", V, Orange/White, 50/roll
Also known as: 089306354406, 596-00496, TYN59600496

Specifications

Width: 2 1/2 in
Color: Orange
Length: 3.750 in
Width: 2 1/2 in
Length: 3.750 in
Color: Orange