6" Linking Cable, White

Item #: 0202426

Cat #: ALC-EX6-WH

UPC: 714176890173

$ 6.00 EA
Clearance
Price good while supplies last
Company wide:
41 in stock
Documents & Guides
6" Linking Cable, White.

Overview

6" Linking Cable, White.

Jumper (linking) cables for LED Complete 2 with male/female connectors

Also known as: 714176890173, ALC-EX6-WH, ALGALCEX6WH *

Specifications

Length: 6 in
Color: White
Light Technology: LED
Length: 6 in
Light Technology: LED
Color: White