LINKING CABLE 12IN

Item #: 0202424

Cat #: ALC-EX12-WH

UPC: 714176890197

$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
47 in stock
Documents & Guides
LINKING CABLE 12IN

Overview

LINKING CABLE 12IN

Jumper (linking) cables for LED Complete 2 with male/female connectors

Also known as: 714176890197, ALC-EX12-WH, ALGALCEX12WH *, INTERCONNECT CORD

Specifications

Length: 1 ft, 12 in
Color: White
Light Technology: LED
Length: 1 ft, 12 in
Light Technology: LED
Color: White