This product has been discontinued.

LED-3 120V 8IN SWITCHABLE UNDERCABINET
Item #: 0202415
Cat #: 3LC8WH
UPC: 714176002569
Company wide:
0
in stock
Discontinued
Documents & Guides
LED-3 120V 8IN SWITCHABLE UNDERCABINET
Overview
LED-3 120V 8IN SWITCHABLE UNDERCABINET
Also known as: 714176002569, 3LC8WH, ALG3LC8WH
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 6 |
| Length: | 8 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2400 (Warm White), Selectable |
| Color: | White |
| Length: | 8 in |
| Volts AC: | 120 |
| Wattage: | 6 |
| Light Technology: | LED |