Single Locking Receptacle, Weatherproof, 15A, 250V

Item #: 0202411

Cat #: 95W49-S

UPC: 078477519561

$ 115.67 EA
Company wide:
0 in stock
Single Locking Receptacle, Wetguard Series, Weatherproof, 15 Amp, 250 Volt, 2 Pole, 3 Wire, NEMA L6-15, Industrial Grade With Grounding, Yellow

Overview

Single Locking Receptacle, Wetguard Series, Weatherproof, 15 Amp, 250 Volt, 2 Pole, 3 Wire, NEMA L6-15, Industrial Grade With Grounding, Yellow

15 Amp, 250 Volt, NEMA L6-15, 2P, 3W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow

Also known as: 078477519561, 95W49-S, LEV95W49S

Specifications

Type: Grounding
Color: Yellow
Type: Grounding
Color: Yellow