2P3W, 15A 125V, NEMA 5-15R, IG, Flush Nylon Face, Back and Side Wired, White
Item #: 0202398
Cat #: IG2182WA
UPC: 783585778013
Call for price
Company wide:
0
in stock
KEL IG2182WA HG RECEPTACLE WH
Overview
KEL IG2182WA HG RECEPTACLE WH
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.
Also known as: 783585778013, IG2182WA, KELIG2182WA
Features & Benefits
- Triangle marking on face indicates isolated ground
- Aesthetic Style Line® decorator design
- High impact resistant face
- Triple wipe contacts
Specifications
No Specifications Available