0.250 IN X 0.750 IN (6.35 MM X 19. 05 MM)

Item #: 0202362

Cat #: THT-1-413-10

UPC: 662820579458

$ 157.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY THT-1-413-10

Overview

BRADY THT-1-413-10

Non-Metal Polyester (B-413) is a thermal transfer polyester material with a metallic-looking finish. Ideal for barcoded asset tracking and rating plate applications.

Also known as: 662820579458, THT-1-413-10, BRATHT141310

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Standards: California Proposition 65
Color: Light Gray
Type: Label
Material: Polyester
Standards: California Proposition 65