CCD PV4080CN00 4" X 8" PVC COATED

Item #: 0202334

Cat #: PV4080CN00

UPC: 847656056322

$ 333.71 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CCD PV4080CN00 4" X 8" PVC COATED NIPPLE

Overview

CCD PV4080CN00 4" X 8" PVC COATED NIPPLE
Also known as: 847656056322, PV4080CN00, CLBPV4080CN00

Specifications

Color: Black
Length: 8 in
Diameter: 4 in
Material: PVC Coated Steel
Color: Black
Diameter: 4 in
Length: 8 in
Material: PVC Coated Steel