4 AWG THHN/THWN-2 Stranded Copper, Green, 5000'

Item #: 0202329

Cat #: 4THHNCSTRGREX5000

UPC: 048243232437

$ 2.22 FT
Company wide:
39,849 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243232437, 4THHNCSTRGREX5000

Specifications

Color: Green
Gauge: 4 AWG
Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Length: Cut to Length, 5000 ft
Conductors: 1
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded