4 AWG THHN/THWN-2 Stranded Copper, Red, 5000'

Item #: 0202327

Cat #: 4THHNCSTRREDX5000

UPC: 048243232239

$ 1.87 FT
Company wide:
10,541 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243232239, 4THHNCSTRREDX5000

Specifications

Color: Red
Gauge: 4 AWG
Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Length: Cut to Length, 5000 ft
Conductors: 1
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded