(3) 1/0 Quadruplex Aluminum 1500'

Item #: 0202308

Cat #: 1A321URDNOTX1000

UPC: 739373932020

$ 3.32 FT
Company wide:
1,465 in stock
Documents & Guides
(3) 1/0 AWG with (1) 2 AWG Neutral, Quadruplex Aluminum Conductor, 600V, Quadruplex Rated, Notre Dame, Approx. O.D.: 1.176", Length: 1500 Ft. Reel.

Overview

(3) 1/0 AWG with (1) 2 AWG Neutral, Quadruplex Aluminum Conductor, 600V, Quadruplex Rated, Notre Dame, Approx. O.D.: 1.176", Length: 1500 Ft. Reel.

Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.

Also known as: 739373932020, 1A321URDNOTX1000

Specifications

Length: 1500 ft
Conductors: 3
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Jacket: CPE
Material: Aluminum
Length: 1500 ft
Color: Black
Volts AC: 600
Material: Aluminum
Conductors: 3
Gauge: 1/0 AWG
Jacket: CPE