0.375 IN X 1.0 IN (9.525 MM X 25.40 MM)

Item #: 0202274

Cat #: THT-3-413-10

UPC: 662820579465

$ 230.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY THT-3-413-10

Overview

BRADY THT-3-413-10

Non-Metal Polyester (B-413) is a thermal transfer polyester material with a metallic-looking finish. Ideal for barcoded asset tracking and rating plate applications.

Also known as: 662820579465, THT-3-413-10, BRATHT341310

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Standards: California Proposition 65
Color: Light Gray
Type: Label
Material: Polyester
Standards: California Proposition 65