TPI FSS43271

Item #: 0202213

Cat #: FSS43271

UPC: 686334488280

$ 1751.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

TPI FSS-4327-1
Also known as: 686334488280, FSS43271, TPIFSS43271

Specifications

Length: 29 in
Volts AC: 277
Phase: 1
Standards: California Proposition 65
Wattage: 4300
Length: 29 in
Phase: 1
Wattage: 4300
Volts AC: 277
Standards: California Proposition 65