LITPTNSL8 WD 277 OSR2 50K

Item #: 0202166

Cat #: PTNSL8WD277OSR

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LITPTNSL8 WD 277 OSR2 50K 80CRI GLR CS12W DWH

Overview

LITPTNSL8 WD 277 OSR2 50K 80CRI GLR CS12W DWH
Also known as: PTNSL8WD277OSR, LITPTNSL8WD277OSR

Specifications

Gangs: 2
Mounting: Bracket
Color: Gray
Depth: 3 3/8 in
Material: Thermoplastic
Cubic Inches: 35 in³
Gangs: 2
Color: Gray
Material: Thermoplastic
Mounting: Bracket
Depth: 3 3/8 in
Cubic Inches: 35 in³