
Str Male, Dcg, .37-.43", 3/8" W/mesh
Item #: 0202122
Cat #: 07401003
UPC: 783585321837
Company wide:
0
in stock
Documents & Guides
Deluxe Cord Grips, Straight Male, .37-.43", 3/8" With Mesh
Overview
Deluxe Cord Grips, Straight Male, .37-.43", 3/8" With Mesh
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Also known as: 783585321837, 07401003, KEL07401003
Features & Benefits
- Stainless steel mesh is corrosion resistant
- Multiweave grip gives cable arc-of-bend control
- Endless weave provides easy cable/flexible conduit installation
Specifications
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Mounting: | Wall |
| Material: | Die Cast Aluminum |
| Mounting: | Wall |
| Color: | Gray |