EMT Conduit, 2", Steel, 20'

Item #: 0202083
Cat #: 2EX20
UPC: 786692020167
Call for price
Company wide:
0 in stock
2 Inch EMT Conduit, Steel, 20 Foot Length

Overview

2 Inch EMT Conduit, Steel, 20 Foot Length
Also known as: 786692020167, 2EX20

Specifications

Length: 20 ft
Material: Steel
Diameter: 2 in
Length: 20 ft
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)