Wireway Closure Plate, 12" x 12", Type 1, Gray, KOs

Item #: 0202067

Cat #: F1212GCP

UPC: 783510519506

$ 57.91 EA
Company wide:
12 in stock
Wireway Closure Plate with KO, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway Closure Plate with KO, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Wireway Closure Plate with KO, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Also known as: 783510519506, F1212GCP, HOFF1212GCP

Features & Benefits

  • Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray