Type Ch Circuit Breaker

Item #: 0202040

Cat #: CH220HM

UPC: 782113831251

Company wide:
0 in stock
Type Ch Circuit Breaker, 2-pole, 20 Amp, 10 Kaic, 120/240 Vac, Hi-magnetic

Overview

Type Ch Circuit Breaker, 2-pole, 20 Amp, 10 Kaic, 120/240 Vac, Hi-magnetic

Type CH 3/4-inch High-Magnetic Circuit Breaker Catalog#:CH220HM Type CH 3/4-inch High-Magnetic Circuit Breaker, Two-Pole, 20A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C

Also known as: 782113831251, CH220HM, CUTCH220HM

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20