Aluminum Flex, 3", 100' Coil

Item #: 0202024

Cat #: 3FAX100

UPC:

$ 18.06 FT
Company wide:
0 in stock
Documents & Guides
3" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Coil.

Overview

3" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Coil.
Also known as: 3FAX100

Specifications

Length: 100 ft
Diameter: 3 in
Material: Aluminum
Length: 100 ft
Material: Aluminum
Diameter: 3 in