Transformer, 6KVA, 3PH, 480 Delta; - 208Y/120, Type EPT, Dry Type

Item #: 0202018

Cat #: Y48G28T06N

UPC: 786680130182

$ 2909.05 EA
Company wide:
0 in stock
Documents & Guides
6 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, Frame Size: FR200. ***Reverse Feed Capable***

Overview

6 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, Electrostatically Shielded, 115 Degree C, Aluminum Windings, Frame Size: FR200. ***Reverse Feed Capable***
Also known as: 786680130182, Y48G28T06N, CUTY48G28T06N

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Volt Amps: 6kVA
Secondary Voltage: 120/208Y