Aluminum Flex, 4", 100' Coil

Item #: 0202015

Cat #: 4FAX100

UPC:

$ 23.21 FT
Company wide:
200 in stock
Documents & Guides
4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Coil.

Overview

4" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 ft Coil.
Also known as: 4FAX100

Specifications

Length: 100 ft
Diameter: 4 in
Material: Aluminum
Package Type: Reel
Length: 100 ft
Material: Aluminum
Diameter: 4 in
Package Type: Reel