4" Square Exposed Work Cover, Blank Cover

Item #: 0202008

Cat #: 8360

UPC: 687855404230

$ 30.42 EA
Company wide:
23 in stock
Documents & Guides
4" Square, Exposed Work Cover, Type: Blank Cover, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7

Overview

4" Square, Exposed Work Cover, Type: Blank Cover, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7

Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855404230, 8360, APP8360

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Material: Steel
Cubic Inches: 7 in³
Depth: 1/2 in