Flexible Steel Conduit, 3", 100' Coil

Item #: 0202002

Cat #: 3FSX100

UPC:

$ 16.58 FT
Company wide:
0 in stock
Documents & Guides
3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.

Overview

3" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: 3FSX100

Specifications

Length: 25 ft
Diameter: 3 in
Material: Steel
Package Type: Reel
Type: Reduced Wall
Length: 25 ft
Material: Steel
Type: Reduced Wall
Diameter: 3 in
Package Type: Reel