Flexible Steel Conduit, 3-1/2", 100' Coil

Item #: 0201997

Cat #: 312FSX100

UPC:

$ 18.63 FT
Company wide:
0 in stock
Documents & Guides
3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.

Overview

3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: 312FSX100

Specifications

Length: 100 ft
Diameter: 3 1/2 in
Material: Steel
Package Type: Reel
Type: Reduced Wall
Length: 100 ft
Material: Steel
Type: Reduced Wall
Diameter: 3 1/2 in
Package Type: Reel