Flexible Steel Conduit, 4", 100' Coil

Item #: 0201995

Cat #: 4FSX100

UPC:

$ 21.37 FT
Company wide:
0 in stock
Documents & Guides
4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.

Overview

4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 ft Coil.
Also known as: 4FSX100

Specifications

Length: 100 ft
Material: Steel
Diameter: 4 in
Package Type: Reel
Type: Reduced Wall
Length: 100 ft
Diameter: 4 in
Type: Reduced Wall
Material: Steel
Package Type: Reel