Breaker, Molded Case, 200A, 2P, 600VAC, Frame, Trip Unit, Terminals

Item #: 0201987

Cat #: JD2200

UPC: 786679346068

$ 5859.73 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 200 Amp, 2-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals

Overview

Breaker, Molded Case, 200 Amp, 2-Pole, 600 Volt AC, 35 kAIC at 480 Volt AC, Complete Unit; J Frame, Magnetic Adjustable Trip Unit, Terminals
Also known as: 786679346068, JD2200, CUTJD2200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Amps: 200
Poles: 2
Interrupt Rating DC: 35 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 35 kA