Breaker, 100A, 120/240VAC, 2P, Bolt On, 22kAIC

Item #: 0201975

Cat #: THHQB21100

UPC: 783164134988

$ 399.06 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 100 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On

Overview

Breaker, 100 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Also known as: 783164134988, THHQB21100, ABBTHHQB21100

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 100
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On