Maintenance Kit, 11kW, Core Power, 530cc, Air Cooled

Item #: 0201972

Cat #: 6483

UPC: 696471064834

$ 33.35 EA
Company wide:
19 in stock
Documents & Guides
Maintenance Kit, 11 kW, Core Power, 530 cc, Air Cooled

Overview

Maintenance Kit, 11 kW, Core Power, 530 cc, Air Cooled

Scheduled maintenance is a necessity for all standby generators. Our kits offer all the components necessary to perform complete maintenance on Generac air-cooled generators

Also known as: 696471064834, 6483, GPS6483

Specifications

Wattage: 11 kW
Standards: California Proposition 65
Wattage: 11 kW
Standards: California Proposition 65