Battery Warmer, Pad, 240VAC, 40W, 0.17A, Under Battery

Item #: 0201971

Cat #: 7101

UPC: 696471001204

$ 203.20 EA
Company wide:
65 in stock
Documents & Guides
Battery Warmer. For use with all air-cooled products. *** Recommended for generators installed in regions where the temperature regularly falls below 32°F ***

Overview

Battery Warmer. For use with all air-cooled products. *** Recommended for generators installed in regions where the temperature regularly falls below 32°F ***

Optimize the performance of your standby generator in colder climates. When temperatures fall below an acceptable level, a thermostat controlled battery warmer activates, maintaining optimum battery temperature for the best generator starting. These kits are recommended for generators installed in regions where the temperature regularly falls below 32 degrees F (0 degrees C).

Also known as: 696471001204, 7101, GPS7101

Specifications

Wattage: 40
Volts AC: 240
Standards: California Proposition 65
Wattage: 40
Standards: California Proposition 65
Volts AC: 240