This product has been discontinued.

Generator, Standby, 11kW, 120/240VAC, 50A, 1PH, LCD Display
Item #: 0201965
Cat #: 7031
UPC: 696471070316
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
11kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 63dB. H x W x D: 28.6" x 25.5" x 48.5". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States.
Overview
11kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 63dB. H x W x D: 28.6" x 25.5" x 48.5". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States.
Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.
Also known as: 696471070316, 7031, GPS7031
Specifications
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Wattage: | 11 kW |
| Mounting: | Pad |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC: | 120, 240 |
| Wattage: | 11 kW |
| Standards: | California Proposition 65 |
| Amps: | 50 |
| Mounting: | Pad |
| IP/NEMA Rating: | NEMA 3R |