Mini Split Ducted, Indoor Unit, Single/Multi Zone, Ceiling Mount - Recessed

Item #: 0201930

Cat #: CS-E12SD3UAW

UPC: 885170271388

Clearance
Price good while supplies last
Company wide:
1 in stock
Slim Duct, Unit Only, Indoor, High CFM: 475, 230/208V, Cooling Capacity: 11,500 BTU, Heating Capacity: 13,800 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation

Overview

Slim Duct, Unit Only, Indoor, High CFM: 475, 230/208V, Cooling Capacity: 11,500 BTU, Heating Capacity: 13,800 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation
Also known as: 885170271388, CS-E12SD3UAW, PHVCSE12SD3UAW

Specifications

Volts AC: 230, 208
BTU: 11500
CFM: 475
Volts AC: 230, 208
CFM: 475
BTU: 11500